CHB BOLT-IN SFTYBRKR AIC

Item #: 174070

Cat #: CHB125

UPC: 782113363066

Sign In or Register to view pricing and more.
Documents & Guides
Eaton CH thermal magnetic circuit breaker,Circuit breaker,30 A,10 kAIC,Single-pole,120/240 V,#14-8 AWG,CHB,CH Loadcenters

Overview

Eaton CH thermal magnetic circuit breaker,Circuit breaker,30 A,10 kAIC,Single-pole,120/240 V,#14-8 AWG,CHB,CH Loadcenters
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker.
Also known as: 782113363066, CHB125

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Mounting: Bolt On
Volts AC: 120, 240
Amps: 25
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)