Toggle Switch Wallplate, 2-Gang, Thermoset, Lt. Almond

Item #: 17405

Cat #: 78009

UPC: 078477277621

Documents & Guides
2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Light Almond.
Sign In or Register to view pricing and more.

No associated products found.

Overview

2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Light Almond.
2-Gang Toggle Device Switch Wallplate, Standard Size, Thermoset, Device Mount, Light Almond
Also known as: 078477277621, 78009

Specifications

Type: Toggle Switch, Standard
Color: Light Almond
Gangs: 2
Mounting: Device
Size: Standard
Material: Plastic
Type: Toggle Switch, Standard
Gangs: 2
Size: Standard
Color: Light Almond
Mounting: Device
Material: Plastic

Customer Reviews

No reviews for this product
(0)