MCB S800C 4P K 20A

Item #: 1740281

Cat #: S804C-K20

UPC: 612271212718

Sign In or Register to view pricing and more.
Documents & Guides
MCB S800C 4P K 20A

Overview

MCB S800C 4P K 20A
Also known as: 612271212718, S804C-K20

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Amps: 20
Volts DC: 500
Poles: 4
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 15 kA
Volts AC: 230, 400
Amps: 20
Poles: 4
Interrupt Rating DC: 10 kA
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve K
Interrupt Rating AC: 15 kA

Customer Reviews

No reviews for this product
(0)