This product has been discontinued.

LED Downlight, 6", 15 Watt, 1200 Lumen, Selectable CCT, 120V
Item #: 1739810
Cat #: LEDMD6/1200/9SC3/E26
UPC: 046135655241
Documents & Guides
LED Downlight, 6 Inch Diameter, 15 Watt, 1200 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, White Trim, Frosted Lens, 1 per SKU, 4 per Case *Sylvania Product Code 65524* *Sylvania Part # 65524*
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Downlight, 6 Inch Diameter, 15 Watt, 1200 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, White Trim, Frosted Lens, 1 per SKU, 4 per Case *Sylvania Product Code 65524* *Sylvania Part # 65524*
The SYLVANIA Hi-PerformanceLED Microdisk Selectable is an LED Downlight Kit with integrated driver in a junction box, that operates at 120Vac. The kit comes with a screw-based E26 socket, which makes installation easy.
Also known as: 046135655241, LEDMD6/1200/9SC3/E26
Specifications
Mounting: | Recessed |
Volts AC: | 120 |
Wattage: | 15 |
Type: | Dimmable |
Color Rendering Index (CRI): | 90 |
Diameter: | 6 in |
Lumens: | 1200 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | Selectable |
Mounting: | Recessed |
Wattage: | 15 |
Color Rendering Index (CRI): | 90 |
Lumens: | 1200 |
Dimmable: | Yes |
Volts AC: | 120 |
Type: | Dimmable |
Diameter: | 6 in |
Light Technology: | LED |
Color Temperature: | Selectable |
Customer Reviews
No reviews for this product
(0)