Cable Gland, Detachable, Cabtite, Plastic, Gray, 5 per Pack

Item #: 173977

Cat #: 1828230000

UPC: 032248333749

Documents & Guides
Cable Gland, Detachable, Cabtite, Plastic, Gray, 21 mm Height x 70 mm Width x 37 mm Depth, 5 per Pack
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Gland, Detachable, Cabtite, Plastic, Gray, 21 mm Height x 70 mm Width x 37 mm Depth, 5 per Pack
Also known as: 032248333749, 1828230000

Specifications

Width: 70 mm
Color: Gray
Material: Plastic
Type: Cable Gland
Height: 21 mm
Width: 70 mm
Material: Plastic
Height: 21 mm
Color: Gray
Type: Cable Gland

Customer Reviews

No reviews for this product
(0)