Power Module, 400VAC, 585A, 480VAC 545A,Paralleling Inductor, IP00 Kit, IGBT

Item #: 1739763

Cat #: 20-750-MI2-C585D545

UPC: 887172815744

Sign In or Register to view pricing and more.
Documents & Guides
Power Module, 400 Volt AC, 585 Amp,480 Volt AC 545 Amp, Paralleling Inductor, IP00 Kit, IGBT, Frame 8M

Overview

Power Module, 400 Volt AC, 585 Amp,480 Volt AC 545 Amp, Paralleling Inductor, IP00 Kit, IGBT, Frame 8M
PowerFlex® 750-Series products with TotalFORCE® technology offer precise motor control along with solutions for harmonic mitigation, regeneration, and common-bus system configurations. The PowerFlex 755T products use TotalFORCE technology, our patented field-oriented control for accurate torque control. With TotalFORCE, the PowerFlex 755T products deliver fast, precise, responsive control of position, velocity, and torque.
Also known as: 887172815744, 20-750-MI2-C585D545

Specifications

Volts AC: 480, 400
Amps: 545, 585
Size: 8M
Type: Drive Accessories
Volts AC: 480, 400
Size: 8M
Amps: 545, 585
Type: Drive Accessories

Customer Reviews

No reviews for this product
(0)