Dalia LED+ Dimmer, White

Item #: 1739758

Cat #: RCL-153PNL-WH

UPC: 784276281416

Sign In or Register to view pricing and more.
Documents & Guides
Dalia LED+ Dimmer, Push On/Push Off Rotary Knob With Locator Light For A Traditional Wallplate Opening, LED+ Technology: Advanced Lutron Dimming, Circuitry Designed For Compatibility With Most High-Efficacy Light Bulbs, UL Listed To Control: Dimmable LED With Integrated Driver, Halogen, Incandescent, Dimmable Compact Fluorescent Lamps (CFL) With Integrated Ballast, 120 V, 60 Hz, 150 W Dimmable LED/CFL Or 600 W Incandescent/Halogen, For Indoor Use Only, White Finish (Wall Plates Sold Separately)

Overview

Dalia LED+ Dimmer, Push On/Push Off Rotary Knob With Locator Light For A Traditional Wallplate Opening, LED+ Technology: Advanced Lutron Dimming, Circuitry Designed For Compatibility With Most High-Efficacy Light Bulbs, UL Listed To Control: Dimmable LED With Integrated Driver, Halogen, Incandescent, Dimmable Compact Fluorescent Lamps (CFL) With Integrated Ballast, 120 V, 60 Hz, 150 W Dimmable LED/CFL Or 600 W Incandescent/Halogen, For Indoor Use Only, White Finish (Wall Plates Sold Separately)
Dimming is an easy way to enhance a room or create the right light for any activity. And with over 250 lighting levels, Lutron dimmer switches make any room more versatile.
Also known as: 784276281416, RCL-153PNL-WH

Specifications

Color: White
Light Technology: LED, CFL, Halogen, Incandescent
Family / Style: Dalia
Color: White
Family / Style: Dalia
Light Technology: LED, CFL, Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)