Mini Power Center, 15 kVA, NEMA 4X, 1PH, 480 Primary - 120/240VAC Secondary, 26 spaces

Item #: 1739716

Cat #: P48G11S1526S64X

UPC: 786680225727

Sign In or Register to view pricing and more.
Documents & Guides
Mini Power Center, 15 kVA, NEMA 4X, 1-Phase, 480 Volt Primary -120/240 Volt AC Secondary, 26 spaces

Overview

Mini Power Center, 15 kVA, NEMA 4X, 1-Phase, 480 Volt Primary -120/240 Volt AC Secondary, 26 spaces
Eaton’s Mini-Power Center incorporates an encapsulated transformer, interior, primary and secondary main circuit breakers in to a single assembly. Mini-Power Centers are ideally suited for applications where 120 volts are required at a remote location, such us parking lots, workbenches, and temporary power on construction sites.
Also known as: 786680225727, P48G11S1526S64X

Specifications

Spaces: 26
Volt Amps: 15kVA
Primary Voltage: 480
Type: Mini Power Center
IP/NEMA Rating: NEMA 4X
Secondary Voltage: 120/240
Spaces: 26
Primary Voltage: 480
IP/NEMA Rating: NEMA 4X
Volt Amps: 15kVA
Type: Mini Power Center
Secondary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)