Disconnect Switch, 800A, 600VAC, 3P, Fusible, NEMA 3R

Item #: 173953

Cat #: TC72367R

UPC: 783164077506

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, 800 Amp, 600 Volt AC, 3-Pole, NEMA 3R, Heavy Duty

Overview

Disconnect Switch, Fusible, 800 Amp, 600 Volt AC, 3-Pole, NEMA 3R, Heavy Duty
The Spec-Setter™ safety switch line encompasses general-duty, heavy-duty, double-throw and emergency-power transfer versions to suit a wide range of applications.All Spec-Setter safety switches are UL listed and designed for safety, ease of installation and long, reliable service life. In addition, all include options for rugged outdoor enclosures (Type 3R and/or Type 4/4X) designed to withstand the elements.
Also known as: 783164077506, TC72367R

Specifications

Poles: 3
Mounting: Surface
Amps: 800
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 800
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)