This product has been discontinued.

Electronic Ballast, Metal Halide, 350W, 208-277V
Item #: 173950
Cat #: QHE1X350MH-208-277V
UPC: 046135519833
Documents & Guides
Electronic Ballast, Metal Halide, Low Frequency, Lamp Wattage: 350, 208-277 Volt, Lamp Type: M131, ANSI Code: M131, Note: Multi-Tap Sylvania Part # 51983
Sign In or Register to view pricing and more.
No associated products found.
Overview
Electronic Ballast, Metal Halide, Low Frequency, Lamp Wattage: 350, 208-277 Volt, Lamp Type: M131, ANSI Code: M131, Note: Multi-Tap Sylvania Part # 51983
Also known as: 046135519833, QHE1X350MH-208-277V
Specifications
Type: | Pulse Start |
Volts AC: | 277, 240, 208 |
ANSI Code: | M131 |
Wattage: | 350 |
Light Technology: | HID |
Type: | Pulse Start |
ANSI Code: | M131 |
Light Technology: | HID |
Volts AC: | 277, 240, 208 |
Wattage: | 350 |
Customer Reviews
No reviews for this product
(0)