This product has been discontinued.

4" Round Outlet Box, Fiberglass, Adjustable Bar Hanger
Item #: 173944
Cat #: 9350-BH
UPC: 085339881087
4 Inch Round Outlet Box, With Adjustable Bar Hanger Mount, Depth 2-7/16 Inch, Cubic Inches 22.5, NM Cable Clamps, Fixture Rating 50 Pound, Thermoset-Fiberglass
Sign In or Register to view pricing and more.
SYLVANIA
PANELF3B030UNVD8SC724GWH LED Flat Panel, 2x4, 30 Watt, Selectable CCT, 120-277V
Item #: 1715683
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
4 Inch Round Outlet Box, With Adjustable Bar Hanger Mount, Depth 2-7/16 Inch, Cubic Inches 22.5, NM Cable Clamps, Fixture Rating 50 Pound, Thermoset-Fiberglass
BH Series ceiling fixture boxes are adjustable 16 to 24 inches span ceiling joists, includes Speed Klamps
Also known as: 085339881087, 9350-BH
Specifications
Depth: | 2 3/8 in |
Mounting: | Clamp, Nail On |
Material: | Fiberglass |
Cubic Inches: | 22.500 in³ |
Depth: | 2 3/8 in |
Material: | Fiberglass |
Mounting: | Clamp, Nail On |
Cubic Inches: | 22.500 in³ |
Customer Reviews
No reviews for this product
(0)