Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 1739416

Cat #: GHB3070V

UPC: 782116047536

Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghb, Bolt-on, 3-pole, 70amp, 277/480 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip, 50 Degrees C Calibration
Sign In or Register to view pricing and more.

No associated products found.

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghb, Bolt-on, 3-pole, 70amp, 277/480 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip, 50 Degrees C Calibration
Also known as: 782116047536, GHB3070V

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 70
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 70
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)