Grill 10 in, Stainless Steel

Item #: 17394

Cat #: TG10SS

UPC: 783510127923

Sign In or Register to view pricing and more.
Documents & Guides
TFP Optional Grilles and Replacement Filters, fits 10 in. Pkg, SS Type 304

Overview

TFP Optional Grilles and Replacement Filters, fits 10 in. Pkg, SS Type 304
Optional grilles offer the choice of stainless steel or black ABS plastic. These grilles replace the standard RAL 7035 gray composite or stainless steel grilles on both fan and exhaust packages. Standard replacement filters are washable foam (Type 1) or disposable (Type 12). To maintain UL Type 12 rating on the enclosure, UL Type 12 filters must be used on the fan package inlet. Washable aluminum filters are also available. Aluminum filters are compatible with Type 1 systems only. Type 12 air filters are not washable.
Also known as: 783510127923, TG10SS

Specifications

Material: Stainless Steel
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)