Two-Door N4X 316SS with handle

Item #: 173937

Cat #: A62H6012SS6LP3PT

UPC: 783510142889

Sign In or Register to view pricing and more.
Documents & Guides
Two-Door with 3-Point Latches, Type 4X, 62.06x60.06x12.06, SS Type 316L

Overview

Two-Door with 3-Point Latches, Type 4X, 62.06x60.06x12.06, SS Type 316L
These two-door enclosures provide industry-leading protection for large components or complex mounting configurations in highly corrosive environments. Three-point latching with the HOFFMAN PowerGlide padlocking handles and a foam-in-place gasket combine convenience with security. They are well-suited for use in petrochemical plants; pulp and paper processing; water treatment facilities; and food, pharmaceutical and packaging applications.
Also known as: 783510142889, A62H6012SS6LP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Material: Stainless Steel
Height: 62.060 in
Width: 60.060 in
Depth: 12.060 in
IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Height: 62.060 in
Depth: 12.060 in
Material: Stainless Steel
Width: 60.060 in

Customer Reviews

No reviews for this product
(0)