
Lrg Type 1 Enc 2 Door
Item #: 173912
Cat #: A60N5218FSLP
UPC: 783510138783
Documents & Guides
Large Type 1 Enclosure, Bulletin A38 (large Type 1 And 2 Industrial Enclosures),size/dims: 60.00x52.00x18.00, Material/finish: Steel/gray
Sign In or Register to view pricing and more.
Overview
Large Type 1 Enclosure, Bulletin A38 (large Type 1 And 2 Industrial Enclosures),size/dims: 60.00x52.00x18.00, Material/finish: Steel/gray
Free-Stand Type 1 Enclosures are an economical way to protect equipment and employees in applications that do not require extensive environmental protection.
Also known as: 783510138783, A60N5218FSLP
Specifications
Width: | 52 in |
Height: | 60 in |
Depth: | 18 in |
IP/NEMA Rating: | NEMA 1, IP20 |
Color: | Gray |
Material: | Steel |
Width: | 52 in |
Depth: | 18 in |
Color: | Gray |
Height: | 60 in |
IP/NEMA Rating: | NEMA 1, IP20 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)