Decora Dimmer, 450W, Magnetic, Diva, White
Item #: 173906
Cat #: DVLV-603P-WH
UPC: 027557688192
Sign In or Register to view pricing and more.
Sustainable
Made in USA
Diva Decora Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, White
Overview
Diva Decora Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, White
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, 3-way, 120V/600VA (450W) in white
Also known as: 027557688192, DVLV-603P-WH
Specifications
Wattage: | 450 |
Volts AC: | 120 |
Mounting: | Surface |
Color: | White |
Family / Style: | Diva |
Wattage: | 450 |
Mounting: | Surface |
Family / Style: | Diva |
Volts AC: | 120 |
Color: | White |
Customer Reviews
No reviews for this product
(0)