This product has been discontinued.
1.015 In X 0.235 In (25.78 Mm X 5.96 Mm)
Item #: 173894
Cat #: BM71-125-1-342
UPC: 662820927617
Sign In or Register to view pricing and more.
Made in USA
1.015 In X 0.235 In (25.78 Mm X 5.96 Mm)
Overview
1.015 In X 0.235 In (25.78 Mm X 5.96 Mm)
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 662820927617, BM71-125-1-342
Specifications
Length: | 0.125 in |
Material: | Polyolefin |
Width: | 1 in |
Color: | White |
Standards: | California Proposition 65 |
Length: | 0.125 in |
Width: | 1 in |
Standards: | California Proposition 65 |
Material: | Polyolefin |
Color: | White |
Customer Reviews
No reviews for this product
(0)