4' 18W T8 LED Lamp, 40K

Item #: 1738906

Cat #: T8-EZ6-GS-4FT-18W-40K-F

UPC: 845060062014

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, 48 Inch, 18 Watt, 2160 Lumen, 4000K, 80 CRI, 120-277 Volt, Non-Dimming, Frosted Glass, UL Type A+B

Overview

LED Lamp, T8, 48 Inch, 18 Watt, 2160 Lumen, 4000K, 80 CRI, 120-277 Volt, Non-Dimming, Frosted Glass, UL Type A+B
T8 Tube switches from fluorescent tubes to LED, giving more cost efficiency by providing the same amount of lumen output with less energy consumption. The LED tube offers a soft and bright light distribution.
Also known as: 845060062014, T8-EZ6-GS-4FT-18W-40K-F

Specifications

Wattage: 18
Color Temperature: 4000 (Cool White)
Lumens: 2160
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Wattage: 18
Lumens: 2160
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Dimmable: No
Type: Hybrid (Type A+B)

Customer Reviews

No reviews for this product
(0)