385W Solar Module, 72 Cell, Black/Aluminum

Item #: 1738898

Cat #: MSE385SR9S

UPC:

Documents & Guides
385 Watt Solar Module, MSE PERC 72 Series, 72 Cell, 1500 Volt DC, 78.7" x 39.68" x 1.58" (40mm Frame), 47.6 lbs, Black/Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

385 Watt Solar Module, MSE PERC 72 Series, 72 Cell, 1500 Volt DC, 78.7" x 39.68" x 1.58" (40mm Frame), 47.6 lbs, Black/Aluminum
Mission Solar Energy is headquartered in San Antonio, TX., with module production facilities on-site. We produce American quality solar modules ensuring the highest power output and reliability to our customers. Our product line is well suited for residential, commercial and utility applications. Every Mission Solar Energy solar module is certified and surpasses industry standard regulations, proving excellent performance over the long-term.
Also known as: MSE385SR9S

Specifications

Volts DC: 1000
Wattage: 385
Length: 78.230 in
Weight: 47.600 lbs
Width: 39.330 in
Family / Style: MSE PERC 72
Depth: 1.580 in
Color: Silver on White
Volts DC: 1000
Length: 78.230 in
Width: 39.330 in
Depth: 1.580 in
Wattage: 385
Weight: 47.600 lbs
Family / Style: MSE PERC 72
Color: Silver on White

Customer Reviews

No reviews for this product
(0)