2RT5S28T5MVOLTGEB95SLPM835P

Item #: 173884

Cat #: 2RT5S28T5MVOLTGEB95SLPM835P

UPC: 745976828066

Sign In or Register to view pricing and more.
Documents & Guides
LIT 2RT5S28T5MVOLTGEB95SLPM835P

Overview

LIT 2RT5S28T5MVOLTGEB95SLPM835P
Also known as: 745976828066, 2RT5S28T5MVOLTGEB95SLPM835P

Specifications

Mounting: Recessed
Wattage: 28
Type: Troffer
Color: White
Material: Steel
Light Technology: Fluorescent
Mounting: Recessed
Type: Troffer
Material: Steel
Wattage: 28
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)