Troffer

Item #: 173883

Cat #: 2RT5S28T5MVOLTGEB95LPM835P

UPC: 745976774271

Sign In or Register to view pricing and more.
Documents & Guides
Volumetric T5, 2 lamp, electronic ballast, 28W T5 (46''), MVOLT, 120-277V, Ballast factor .95, set light, Lamped with premier 3500degK lamp, SKU - 198JCK

Overview

Volumetric T5, 2 lamp, electronic ballast, 28W T5 (46''), MVOLT, 120-277V, Ballast factor .95, set light, Lamped with premier 3500degK lamp, SKU - 198JCK
Also known as: 745976774271, 2RT5S28T5MVOLTGEB95LPM835P

Specifications

Type: 2-Lamp
Volts AC: 120, 277
Wattage: 28
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: 2-Lamp
Wattage: 28
Light Technology: Fluorescent
Volts AC: 120, 277
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)