Push-button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, 2 C/O

Item #: 173873

Cat #: 9001KR9RH2

UPC: 785901398479

Sign In or Register to view pricing and more.
Push-button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, 2 C/O

Overview

Push-button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, 2 C/O
Also known as: 785901398479, 9001KR9RH2

Specifications

Mounting: Panel
Size: 30 mm
Type: Pushbutton
Standards: California Proposition 65
Mounting: Panel
Type: Pushbutton
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)