45-Degree WW Elbow, TC Slope, 6x6"

Item #: 1738553

Cat #: CTS66PEFC45SS

UPC: 783510166427

Sign In or Register to view pricing and more.
Documents & Guides
45-Degree Wireway Elbow, Top Cover Sloped Inward, Material: Stainless Steel, Dimensions: 6" x 6" x 6.79"

Overview

45-Degree Wireway Elbow, Top Cover Sloped Inward, Material: Stainless Steel, Dimensions: 6" x 6" x 6.79"
Also known as: 783510166427, CTS66PEFC45SS

Specifications

IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Height: 6 in
Width: 6 in
Angle: 45°
IP/NEMA Rating: NEMA 1
Height: 6 in
Angle: 45°
Material: Stainless Steel
Width: 6 in

Customer Reviews

No reviews for this product
(0)