
Noctura® Series LED Floodlight, 50K, Bronze
Item #: 1738372
Cat #: NTF-A-NM-N6-21L-50K-UL-BZ
UPC: 849665033189
Sign In or Register to view pricing and more.
Documents & Guides
Noctura® Series LED Floodlight, No Mount, 120-277V, 21500 Lumens, 5000K, Bronze
Overview
Noctura® Series LED Floodlight, No Mount, 120-277V, 21500 Lumens, 5000K, Bronze
The Noctura® Flood luminaire minimizes cost of ownership with easy installation, high performance and quality backed by a 5-year limited warranty. The series provides a consistent appearance across sites, and versatile mounting options offer installation flexibility and ease of application for ground, direct pole, tenon or vertical flat surface mounting.
Also known as: 849665033189, NTF-A-NM-N6-21L-50K-UL-BZ
Specifications
Color Temperature: | 5000 (Bright White) |
Lumens: | 21500 |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Lumens: | 21500 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)