M12™ Heated AXIS™ Layering System w GRIDIRON™ Work Shell, XL, Black

Item #: 1738160

Cat #: 255B-21XL

UPC: 045242555437

Sign In or Register to view pricing and more.
Documents & Guides
GRIDIRON™ Work Shell is 3X More Durable and 25% Lighter than 12 OZ. Cotton Duck , M12™ Heated AXIS™ Jacket Delivers HEAT ON DEMAND™ And Is Optimized For Layering, As Part Of The M12™ Heated AXIS™ Layering System, the 255B Is Built To Layer And Combat Extreme Cold Conditions, Size: XL, Black, Includes: (1) M12™ Heated AXIS™ Jacket (203-20), (1) M12™ Heated AXIS™ Layering System with GRIDIRON™ Work Shell (255-21), (1) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420) & (1) M12™ Battery Holder with 2.1A USB Charger

Overview

GRIDIRON™ Work Shell is 3X More Durable and 25% Lighter than 12 OZ. Cotton Duck , M12™ Heated AXIS™ Jacket Delivers HEAT ON DEMAND™ And Is Optimized For Layering, As Part Of The M12™ Heated AXIS™ Layering System, the 255B Is Built To Layer And Combat Extreme Cold Conditions, Size: XL, Black, Includes: (1) M12™ Heated AXIS™ Jacket (203-20), (1) M12™ Heated AXIS™ Layering System with GRIDIRON™ Work Shell (255-21), (1) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420) & (1) M12™ Battery Holder with 2.1A USB Charger
Powered by M12™ REDLITHIUM™ battery technology, the Milwaukee® M12™ heated AXIS™ jackets are built to layer & be your primary source of heat. Add the GridIron™ workshell to combat extreme cold weather conditions. M12™ Heat on demand combined with optimal insulation in both jackets delivers ultimate warmth. GridIron™ Ripstop polyester provides durability without sacrificing mobility so you can survive the jobsite.
Also known as: 045242555437, 255B-21XL

Specifications

Color: Black/Gray
Size: XL
Type: Lithium Battery, Heated
Color: Black/Gray
Type: Lithium Battery, Heated
Size: XL

Customer Reviews

No reviews for this product
(0)