
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 24W, 120-277V, Bulb: T5, Length: 48", Base: Mini Bi-Pin (G5), Lumens: 3500, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. Compatible with Instant Start & Programmed Start ballasts.
Overview
LED Lamp, 24W, 120-277V, Bulb: T5, Length: 48", Base: Mini Bi-Pin (G5), Lumens: 3500, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. Compatible with Instant Start & Programmed Start ballasts.
Compatible with Instant Start & Programmed Start ballasts Easy to install - Plug & Play Direct Exceptional efficacy 121 LPW Suitable for use in totally enclosed fixtures Powerful light output 3500 lumens Dimmable
Also known as: 045079979260, 24T5HO/4F/840/DIR/R
Specifications
Wattage: | 24 |
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 82 |
Lumens: | 3500 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Miniature Bi-Pin (G5) |
Type: | Ballast Compatible (Type A) |
Volts AC Range: | 120 - 277 |
Wattage: | 24 |
Color Rendering Index (CRI): | 82 |
Length: | 4 ft, 48 in |
Dimmable: | Yes |
Type: | Ballast Compatible (Type A) |
Color Temperature: | 4000 (Cool White) |
Lumens: | 3500 |
Light Technology: | LED |
Base: | Miniature Bi-Pin (G5) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)