25FAICBL2PK 120V 12/CS 2/SKU

Item #: 173778

Cat #: 25F/AIC/BL/2PK-120V

UPC: 046135138232

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent F15 DTcor Bulb Shape Iridescent Amber Finish Medium Aluminum Base 25Watt 120Volt 12Bulbs Per Case 2Bulbs Per Package *Sylvania Part # 13823*

Overview

Incandescent F15 DTcor Bulb Shape Iridescent Amber Finish Medium Aluminum Base 25Watt 120Volt 12Bulbs Per Case 2Bulbs Per Package *Sylvania Part # 13823*
Also known as: 046135138232, 25F/AIC/BL/2PK-120V

Specifications

Color: Amber
Shape: F15 (Flambeau)
Base: Medium Screw (E26)
Type: Miniature
Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 25
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Color: Amber
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 25
Light Technology: Incandescent
Shape: F15 (Flambeau)
Type: Miniature
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100

Customer Reviews

No reviews for this product
(0)