MCAP, Aluminum Armor, 12/2 w/Ground, Solid, 250' Coil

Item #: 173768

Cat #: MCAPSTL122SOLWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCAP, MC All Purpose, Aluminum Armor, 12/2 w/Ground, Solid, 250 foot Coil

Overview

MCAP, MC All Purpose, Aluminum Armor, 12/2 w/Ground, Solid, 250 foot Coil
Also known as: MCAPSTL122SOLWG250CL

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)