Cooling Fan Package, 7.37" x 6.29" x 2.65", 115VAC, 50/60Hz, ABS

Item #: 17375

Cat #: TFP41UL12

UPC: 783510414696

Documents & Guides
Cooling Fan Package, 7.37 Inch x 6.29 Inch x 2.65 Inch, 115VAC, 50/60Hz, ABS/Light Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cooling Fan Package, 7.37 Inch x 6.29 Inch x 2.65 Inch, 115VAC, 50/60Hz, ABS/Light Gray
nVent HOFFMAN products are developed in world class test facilities, based on 70 years of enclosures experience and 30 years of cooling experience. They're rigorously tested for dust infiltration, thermal cycling, salt fog corrosion, vibration resistance and many other standards to ensure they perform.
Also known as: 783510414696, TFP41UL12

Specifications

Material: Composite
Mounting: Panel
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 7.300 in
Width: 6.290 in
Material: Composite
IP/NEMA Rating: NEMA 1
Height: 7.300 in
Mounting: Panel
Color: Gray
Width: 6.290 in

Customer Reviews

No reviews for this product
(0)