Reactor, Input/Output, 200 - 690VAC, for IPOO Open Style

Item #: 17374

Cat #: 1321-3RB250-C

UPC: 820919007231

Sign In or Register to view pricing and more.
Documents & Guides
Reactor, Line Input, Line Output, 250 Amp, 0.150 mh, 3 to 5 % Impedance, for 200 thru 690 Volt AC, 3-Phase, NEMA 1, IP11

Overview

Reactor, Line Input, Line Output, 250 Amp, 0.150 mh, 3 to 5 % Impedance, for 200 thru 690 Volt AC, 3-Phase, NEMA 1, IP11
Also known as: 820919007231, 1321-3RB250-C

Specifications

Phase: 3
Amps: 250
Volts AC Range: 200 - 690
Phase: 3
Volts AC Range: 200 - 690
Amps: 250

Customer Reviews

No reviews for this product
(0)