
M18 FUEL™ 1/2 Compact Impact Wrench w/ Ring
Item #: 1737350
Cat #: 2855-20
UPC: 045242568864
Documents & Guides
M18 FUEL™ 1/2 Compact Impact Wrench w/ Friction Ring, 4-Mode DRIVE CONTROL™, Mode 1 RPMs: 0-800; Mode 2 RPMs: 0-1,650; Mode 3 RPMs: 0-2,400; Mode 4 RPMs: 0-2,400, Tri-LEDs For Dark Spaces, ***Bare Tool Only, Battery & Charger Sold Separately***
Sign In or Register to view pricing and more.
Overview
M18 FUEL™ 1/2 Compact Impact Wrench w/ Friction Ring, 4-Mode DRIVE CONTROL™, Mode 1 RPMs: 0-800; Mode 2 RPMs: 0-1,650; Mode 3 RPMs: 0-2,400; Mode 4 RPMs: 0-2,400, Tri-LEDs For Dark Spaces, ***Bare Tool Only, Battery & Charger Sold Separately***
The MILWAUKEE® M18 FUEL™ 3/8" Compact Impact Wrench w/ Friction Ring is the most compact in its class, delivering the most access in tight spaces, up to 250 ft-lbs of nut-busting torque, and maximum workspace visibility. The Milwaukee cordless impact wrench measures only 4.8" in length with a POWERSTATE™ Brushless motor to provide the power to remove stubborn fasteners, even in confined spaces. The Milwaukee 3/8" impact wrench has tri-LEDs that surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL™ offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF™ control applies no more than 20 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. REDLINK PLUS™ Intelligence electronics make these controls possible while ensuring maximum performance, protecting the tool against overloads, over-heating, and over-discharge. The included M18™ REDLITHIUM™ 2.0Ah battery pack fits M18™ tools, delivering more work per charge and more work over the life of the pack.
Also known as: 045242568864, 2855-20
Specifications
Color: | Red/Black |
Color: | Red/Black |
Customer Reviews
No reviews for this product
(0)