LED Area Light, 200W, 4000K

Item #: 1737036

Cat #: PAL200-NW-G1-AR-4-8-BZ

UPC: 783352024381

Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, Shoebox Style w/ Arm Mount for Pole: 200 Watt, Color Temperature: Neutral White (4000K), 70 CRI, Distribution: Type 4, Bronze.

Overview

LED Area Light, Shoebox Style w/ Arm Mount for Pole: 200 Watt, Color Temperature: Neutral White (4000K), 70 CRI, Distribution: Type 4, Bronze.
The Philips Keene Area Light LED features energy saving LED technology ideal for pole mounted area lighting applications. Area Light LED is available with Type 3 and Type 4 distributions in two lumen packages, providing up to 25,000 lumens.
Also known as: 783352024381, PAL200-NW-G1-AR-4-8-BZ

Specifications

Type: Area Light
Light Technology: LED
Type: Area Light
Light Technology: LED

Customer Reviews

No reviews for this product
(0)