20 A 240 V AC Filter - Surge Suppressor

Item #: 173693

Cat #: 4983-DC240-20

UPC: 612598379606

Sign In or Register to view pricing and more.
Documents & Guides
ALB 4983-DC240-20 20 A 240 V

Overview

ALB 4983-DC240-20 20 A 240 V
Also known as: 612598379606, 4983-DC240-20

Specifications

Mounting: DIN Rail
Amps: 20
Volts AC: 240
Mounting: DIN Rail
Volts AC: 240
Amps: 20

Customer Reviews

No reviews for this product
(0)