Flexible Motor Supply Cable, 8/4 Copper, 1000V

Item #: 17367

Cat #: 29504-010-1000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Flexible Motor Supply Cable, Type TC-ER, 8/4 Copper, 1000V, XLP Insulation, Overall Duofoil (100% cov.) plus tinned copper braid shield (85% cov.) D

Overview

Flexible Motor Supply Cable, Type TC-ER, 8/4 Copper, 1000V, XLP Insulation, Overall Duofoil (100% cov.) plus tinned copper braid shield (85% cov.) D
Also known as: 29504-010-1000

Specifications

Material: Copper
Conductors: 4
Gauge: 8
Material: Copper
Gauge: 8
Conductors: 4

Customer Reviews

No reviews for this product
(0)