This product has been discontinued.
100W A19 LED Lamp, 27K
Item #: 1736652
Cat #: A19-100W-P1-27K-E26-U1
UPC: 849665036944
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
A19 PRO GEN1 100W 1600L 27K 90CRI E26 US
Overview
A19 PRO GEN1 100W 1600L 27K 90CRI E26 US
Also known as: 849665036944, A19-100W-P1-27K-E26-U1
Specifications
Wattage: | 100 |
Shape: | A19 (Arbitrary) |
Color Temperature: | 2700 (Warm White) |
Wattage: | 100 |
Color Temperature: | 2700 (Warm White) |
Shape: | A19 (Arbitrary) |
Customer Reviews
No reviews for this product
(0)