Side AC Cutout, Type 12, Fits 2000 x 1000 mm, Steel/Black

Item #: 1736529

Cat #: PSS2010ACB

UPC: 783510153939

Sign In or Register to view pricing and more.
Documents & Guides
Side AC Cutout, ProLine V/D and Server Cabinet, Type 12, Fits 2000 x 1000 mm, Steel/Black

Overview

Side AC Cutout, ProLine V/D and Server Cabinet, Type 12, Fits 2000 x 1000 mm, Steel/Black
Robustly built and sealed for use in wet, dusty or hot environments, PROLINE™ Type 12 Cabinets have optional cutouts to air condition voice/data equipment and servers.
Also known as: 783510153939, PSS2010ACB

Specifications

Color: Black
Material: Steel
Depth: 1 in
Width: 39.370 in
Height: 78.740 in
IP/NEMA Rating: NEMA 12
Color: Black
Depth: 1 in
Height: 78.740 in
Material: Steel
Width: 39.370 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)