Heavy Duty Cable Tie, 175lb, 21", Black

Item #: 1736208

Cat #: 111-01752

UPC: 089306388937

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, 21 Inch, UL Rated, 175 Pound Tensile Strength, PA12, Black, 25/bag

Overview

Heavy Duty Cable Tie, 21 Inch, UL Rated, 175 Pound Tensile Strength, PA12, Black, 25/bag
This inside serrated cable tie is manufactured from PA12, which provides excellent UV, chemical and moisture resistance to allow for a longer lifespan in outdoor use. PA12 material absorbs slightly less moisture than PA11, yet is equally resistant to metal oxides. HellermannTyton T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail allows quick and simple installation by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306388937, 111-01752

Specifications

Width: 0.350 in
Weight Capacity: 175 lbs
Color: Black
Length: 21 in
Material: Nylon
Package Type: Bag
Width: 0.350 in
Color: Black
Material: Nylon
Weight Capacity: 175 lbs
Length: 21 in
Package Type: Bag

Customer Reviews

No reviews for this product
(0)