LED Linear High Bay, 300 Watt, 40500 Lumen, 4000K, 120-277V

Item #: 1736081

Cat #: LNHIBA3A/300UNVD840/24W/WH

UPC: 046135619922

Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay 3A, 300 Watt, 40500 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 19" x 48", Wide Distribution, 1 per SKU, 1 per Case *Sylvania Product Code 61992* *Sylvania Part # 61992*

Overview

LED Linear High Bay 3A, 300 Watt, 40500 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 19" x 48", Wide Distribution, 1 per SKU, 1 per Case *Sylvania Product Code 61992* *Sylvania Part # 61992*
Also known as: 046135619922, LNHIBA3A/300UNVD840/24W/WH

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 300
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 300
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)