120W HID Retrofit LED Lamp, 30/40/50K

Item #: 1735999

Cat #: LED120HIDR8SC2MOG

UPC: 046135410147

Documents & Guides
LED HID Replacement Lamp, 120 Watt, Selectable CCT, 80 CRI, 120-277 Volt, 1 per SKU, 4 per Case *Sylvania Part # 41014*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED HID Replacement Lamp, 120 Watt, Selectable CCT, 80 CRI, 120-277 Volt, 1 per SKU, 4 per Case *Sylvania Part # 41014*
ULTRA LED HID replacement lamps are ideal for indoor high/low bay lighting and outdoor decorative post top fixtures in walkway lighting applications. The lumen and CCT selectable option allows for customizable light output replacing up to 400W HID applications.
Also known as: 046135410147, LED120HIDR8SC2MOG, Corn cob

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 80
Wattage: 120
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 120
Dimmable: Yes
Base: Mogul Extended Screw (EX39)
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)