100W HID Retrofit LED Lamp, 30/40/50K

Item #: 1735997

Cat #: LED100HIDR8SC2MOG

UPC: 046135410130

Sign In or Register to view pricing and more.
Documents & Guides
LED HID Replacement Lamp, 100 Watt, Selectable CCT, 80 CRI, 120-277 Volt, Mogul Base, 1 per SKU, 4 per Case *Sylvania Part # 41013*

Overview

LED HID Replacement Lamp, 100 Watt, Selectable CCT, 80 CRI, 120-277 Volt, Mogul Base, 1 per SKU, 4 per Case *Sylvania Part # 41013*
ULTRA LED HID replacement lamps are ideal for indoor high/low bay lighting and outdoor decorative post top fixtures in walkway lighting applications. The lumen and CCT selectable option allows for customizable light output replacing up to 400W HID applications.
Also known as: 046135410130, LED100HIDR8SC2MOG, Corn cob

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 100
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 80
Dimmable: Yes
Base: Mogul Extended Screw (EX39)
Wattage: 100
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)