54W HID Retrofit LED Lamp, 30/40/50K
Item #: 1735995
Cat #: LED54HIDR8SC2MOG
UPC: 046135410116
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED HID Replacement Lamp, 54 Watt, Selectable CCT, 80 CRI, 120-277 Volt, 1 per SKU, 4 per Case *Sylvania Part # 41011*
Overview
LED HID Replacement Lamp, 54 Watt, Selectable CCT, 80 CRI, 120-277 Volt, 1 per SKU, 4 per Case *Sylvania Part # 41011*
ULTRA LED HID replacement lamps are ideal for indoor high/low bay lighting and outdoor decorative post top fixtures in walkway lighting applications. The lumen and CCT selectable option allows for customizable light output replacing up to 400W HID applications.
Also known as: 046135410116, LED54HIDR8SC2MOG
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Wattage: | 54 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Base: | Mogul Extended Screw (EX39) |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Color Rendering Index (CRI): | 80 |
Dimmable: | Yes |
Base: | Mogul Extended Screw (EX39) |
Wattage: | 54 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)