Contactor, IEC, 12A, 120VAC Coil, 3P, Frame B, 1NO Auxiliary Contact

Item #: 173595

Cat #: XTCE012B10A

UPC: 015082768274

Sign In or Register to view pricing and more.
12 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

Overview

12 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 015082768274, XTCE012B10A

Specifications

Volts AC Control: 120
Mounting: Panel, DIN Rail
Poles: 3
Type: Contactor, IEC, 1NO, Non-Reversing
Amps: 12
Volts AC Control: 120
Poles: 3
Amps: 12
Mounting: Panel, DIN Rail
Type: Contactor, IEC, 1NO, Non-Reversing

Customer Reviews

No reviews for this product
(0)