LED Wallpack, Non-Cutoff, 60 Watt, 8500 Lumen, 5000K, 120-277V, Dimmable

Item #: 1735920
Cat #: WALPAKN4B/060UNVD850/NC/BZ/P
UPC: 046135655326
Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, Non-Cutoff, 60 Watt, 8500 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Finish, Photocell, 1 per SKU, 1 per Case *Sylvania Product Code 65532* *Sylvania Part # 65532*

Overview

LED Wallpack, Non-Cutoff, 60 Watt, 8500 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Finish, Photocell, 1 per SKU, 1 per Case *Sylvania Product Code 65532* *Sylvania Part # 65532*
Also known as: 046135655326, WALPAKN4B/060UNVD850/NC/BZ/P

Specifications

Lumens: 8500
Color Temperature: 5000 (Bright White)
Wattage: 80
Color: Bronze
Mounting: Wall
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Lumens: 8500
Wattage: 80
Mounting: Wall
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)