This product may not be available in all locations.
Relay, Feeder Protection, 5A, Drawout, 48-125V AC/DC,INCOM
Item #: 173592
Cat #: FP5200-00
UPC: 782114980651
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Feeder Protection, 5 Amp, Drawout, 48 - 125 Volt AC/DC, INCOM
Overview
Relay, Feeder Protection, 5 Amp, Drawout, 48 - 125 Volt AC/DC, INCOM
Also known as: 782114980651, FP5200-00
Specifications
Mounting: | Panel |
Amps: | 5 |
Type: | Relay, Feeder Protection, INCOM |
Volts AC Range: | 48 - 125 |
Volts DC Range: | 48 - 125 |
Mounting: | Panel |
Type: | Relay, Feeder Protection, INCOM |
Volts DC Range: | 48 - 125 |
Amps: | 5 |
Volts AC Range: | 48 - 125 |
Customer Reviews
No reviews for this product
(0)