
Wireway, Type 1, Screw Cover, 12" x 12" x 24", Steel, Gray, No KOs
Item #: 173589
Cat #: F1212G24
UPC: 783510518301
Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 2 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 2 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, NO KNOCKOUTS
Overview
Lay-In Type 2 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 2 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, NO KNOCKOUTS
Also known as: 783510518301, F1212G24
Specifications
Height: | 12 in |
Width: | 12 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Length: | 24 in |
Material: | Steel |
Number of Knockouts: | 0 |
Knockouts: | No |
Height: | 12 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Length: | 24 in |
Number of Knockouts: | 0 |
Width: | 12 in |
Color: | Gray |
Material: | Steel |
Knockouts: | No |
Customer Reviews
No reviews for this product
(0)