
TightSight® Clamp Meter, 660A AC/DC w/TRMS
Item #: 173585
Cat #: 61-765
UPC: 783250659470
Documents & Guides
IDEAL, Clamp Meter, TightSight, 760 Series With TRMS, Capacitance, Frequency, Resistance: 0 To 999.9 OHM , 1000 To 9999 OHM At 1.5PCT + 5 Accuracy, Capacitance: 0 To 999.9 MFD At 5 PCT Plus 15 Accuracy, Display: 4 Digit LCD With 9999 Counts For Both Displays With 41 Segment Analog Bar Graph On Front Display
Sign In or Register to view pricing and more.
Overview
IDEAL, Clamp Meter, TightSight, 760 Series With TRMS, Capacitance, Frequency, Resistance: 0 To 999.9 OHM , 1000 To 9999 OHM At 1.5PCT + 5 Accuracy, Capacitance: 0 To 999.9 MFD At 5 PCT Plus 15 Accuracy, Display: 4 Digit LCD With 9999 Counts For Both Displays With 41 Segment Analog Bar Graph On Front Display
TightSight™ bottom displayTapered jaws with hook tipTrue RMS current and voltageAC/DC voltageAudible continuityHigh frequency rejection*Peak holdMax/min holdData holdSelectable audible and visual alerts when potentially hazardous voltages are detected at the probe terminalsSelectable auto power offBacklit displayLow battery indicatorReads accurately on noisy electrical circuitsProblem: Have you ever had to measure the circuit current in a confined, dimly lit and hard to reach location?Solution: IDEAL TightSight™ Clamp Meter! This meter allows the user to safely and easily view current measurement with the exclusive second TightSight® display.SafetyPatented TightSight™ display lets you easily take readings while keeping your head at a safe distance from the panel — no more need to twist the meter or risk pulling on an energized conductorEasy to read backlit display with large numbers and icons so you can always see the correct readingSelectable audible and visual alerts when potentially hazardous voltages are detected at the probe terminalsElectronic overload protection on all rangesTest leads supplied are compliant to IEC61010-031 compliantProductivityRead and record while clamped instead of holding the reading, unclamping, moving and recordingHook tip for easier wire separation and tapered jaws for reaching into tight spacesHelp troubleshoot with min and max value readings over a period, i.e. nuisance tripping and power supply fluctuationsTrue RMS provides accurate readings of non-sinusoidal load currentsBroad current range from 0 to 1000 amps (61-770 series) covers multiple applicationsLarge jaw diameter for cables up to 2" (51mm) in diameter (770 series only)ValueIncludes carrying case and test leads with alligator clipsFull AC/DC capabilities: the Tightsight™ is equally adaptable for both AC and DC current measurement requirements – such as solar, public transportation, and battery backup applicationsCalibration services available2-year warranty
Also known as: 783250659470, 61-765
Specifications
Type: | Clamp Meter, Multimeter |
Volts DC: | 1000 |
Volts AC: | 750 |
Standards: | California Proposition 65 |
Type: | Clamp Meter, Multimeter |
Volts AC: | 750 |
Volts DC: | 1000 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)