![LED High Bay Lamp, 120 Watt, 16800 Lumen, 4000K, 120-277V LED High Bay Lamp, 120 Watt, 16800 Lumen, 4000K, 120-277V](https://rexel-cdn.com/products/40978.jpg?i=1F743406-A45F-482F-B025-C0D72D80169E&f=420)
LED High Bay Lamp, 120 Watt, 16800 Lumen, 4000K, 120-277V
Item #: 1735659
Cat #: LED120HIBAY840MOG
UPC: 046135409806
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay Lamp, 120 Watt, 16800 Lumen, 4000K, 80 CRI, Mogul Base, 120-277 Volt, 1 per SKU *Sylvania Part #40980*
Overview
LED High Bay Lamp, 120 Watt, 16800 Lumen, 4000K, 80 CRI, Mogul Base, 120-277 Volt, 1 per SKU *Sylvania Part #40980*
ULTRA LED High Bay lamps are ideal replacements for HID indoor high bay applications.
Also known as: 046135409806, LED120HIBAY840MOG
Specifications
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 80 |
Wattage: | 120 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Base: | Mogul Extended Screw (EX39) |
Color Temperature: | 4000 (Cool White) |
Wattage: | 120 |
Volts AC Range: | 120 - 277 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Base: | Mogul Extended Screw (EX39) |
Customer Reviews
No reviews for this product
(0)