LED Wall Pack, 120 Watt, 14400 Lumen, Selectable CCT, 120-277V

Item #: 1735506

Cat #: WALPAKC5C/120UNVD8SC2/C1/BZ/P

UPC: 046135618413

Documents & Guides
LED Wall Pack, 120 Watt, 14400 Lumen, Selectable Color Temperature, 80 CRI, 120-277 Volt, 0-10V Dimmable, Photocontrol Included, Bronze Finish *Sylvania Part # 61841*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Wall Pack, 120 Watt, 14400 Lumen, Selectable Color Temperature, 80 CRI, 120-277 Volt, 0-10V Dimmable, Photocontrol Included, Bronze Finish *Sylvania Part # 61841*
The Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 74% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Wall Pack series is offered in several wattages/lumen packages for illuminating building exteriors, outdoor corridors, walkways, and stairwells.
Also known as: 046135618413, WALPAKC5C/120UNVD8SC2/C1/BZ/P

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 14400
Wattage: 120
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 120
Dimmable: Yes
Lumens: 14400
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)