LED Wall Pack, 40 Watt, 4800 Lumen, Selectable CCT, 120-277V

Item #: 1735445

Cat #: WALPAKC5B/040UNVD8SC2/C1/BZ/PE

UPC: 046135618369

Sign In or Register to view pricing and more.
Documents & Guides
LED Wall Pack, 40 Watt, 4800 Lumen, Selectable Color Temperature, 80 CRI, 120-277 Volt, 0-10V Dimmable, Photocontrol Included, Emergency Battery Back-up, Bronze Finish *Sylvania Part # 61836*

Overview

LED Wall Pack, 40 Watt, 4800 Lumen, Selectable Color Temperature, 80 CRI, 120-277 Volt, 0-10V Dimmable, Photocontrol Included, Emergency Battery Back-up, Bronze Finish *Sylvania Part # 61836*
The Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 74% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Wall Pack series is offered in several wattages/lumen packages for illuminating building exteriors, outdoor corridors, walkways, and stairwells.
Also known as: 046135618369, WALPAKC5B/040UNVD8SC2/C1/BZ/PE

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 4800
Wattage: 40
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 40
Dimmable: Yes
Lumens: 4800
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)