LED Area Light, 300 Watt, 37330 Lumen, 4000K, 120-277V

Item #: 1735411

Cat #: AREAFLD2A/300UNVD740/T3BZ

UPC: 046135652783

Sign In or Register to view pricing and more.
Documents & Guides
LED Area Floodlight, 300 Watt, 37330 Lumen, 4000K, 70 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Finish *Sylvania Product Code 65278* *Sylvania Part # 65278*

Overview

LED Area Floodlight, 300 Watt, 37330 Lumen, 4000K, 70 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Finish *Sylvania Product Code 65278* *Sylvania Part # 65278*
The SYLVANIA ValueLED Area Light luminaires are the perfect alternative to traditional lighting technologies, offering a variety of solutions to illuminate parking lots, parking garage roofs and general area lighting.
Also known as: 046135652783, AREAFLD2A/300UNVD740/T3BZ

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 300
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Bronze
Dimmable: Yes
Wattage: 300
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)